Zoro Homepage
This item is Discontinued.
Bosch IP Camera, 9.6W, 3.80 to 13.00mm, Color NDN-832V03-IP

IP Camera, 9.6W, 3.80 to 13.00mm, Color (Discontinued)

  • Mfr # NDN-832V03-IP
  • Zoro # G2028507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDN-832V03-IP
Zoro #
G2028507
UPC #
800549588850
Country of Origin
Portugal

Dimensions

Depth
8 13/64 in
Height
5 61/64 in
Width
8 13/64 in
Focal Length
3.80 to 13.00mm

Details

For Use With
Video Surveillance
Item
IP Camera
Includes
Intelligent Video Analysis
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.05 lux
Power Consumption
9.6W
Indoor / Outdoor
Outdoor
Pixels
1920 x 1080
IP Rating
IP67
Mount
Surface
Operating Temp. Range
-58 Degrees to 122 Degrees F
Standards
UL Listed, CE
S/N Ratio
50dB
Power Supply
Not Included
Day/Night Capable
Day/Night
Illumination
No
Camera Body Color
White
Luminance Factor
0.05 lux

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Intelligent Video Analysis, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.