Zoro Homepage
This item is Discontinued.
Bosch IP Camera, U2109.6W, 3.80 to 13.00mm NDN-832V03-P

IP Camera, U2109.6W, 3.80 to 13.00mm (Discontinued)

  • Mfr # NDN-832V03-P
  • Zoro # G2028498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDN-832V03-P
Zoro #
G2028498
UPC #
800549588836
Country of Origin
Portugal

Dimensions

Depth
8 13/64 in
Width
8 13/64 in
Focal Length
3.80 to 13.00mm
Height
5 61/64 in

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Motion+ Analysis, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.