Zoro Homepage
This item is Discontinued.
Bosch IR Illuminator, 10 Degrees, 195 ft. Range UFLED10-WBD

IR Illuminator, 10 Degrees, 195 ft. Range (Discontinued)

  • Mfr # UFLED10-WBD
  • Zoro # G2027807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFLED10-WBD
Zoro #
G2027807
UPC #
800549279857
Country of Origin
United Kingdom

Dimensions

Width
7 13/32 in
Depth
4 1/2 in
Height
6 in

Details

Item
IR Illuminator
Color
White
IP Rating
67
Input Power
24V AC
Indoor Detection Range
195 ft
Outdoor Detection Range
195 ft
Horizontal Alignment Angle
10 Degrees
Operating Temp.
-58 Degrees to 122 Degrees F
For Use With
CCTV Camera

Description

IR Illuminator, Horizontal Alignment Angle 10 Degrees , Color White, IP Rating 67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.