Zoro Homepage
This item is Discontinued.
Bosch IR Illuminator, 20 Degrees, 260 ft. Range UFLED20-9BD

IR Illuminator, 20 Degrees, 260 ft. Range (Discontinued)

  • Mfr # UFLED20-9BD
  • Zoro # G2027770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFLED20-9BD
Zoro #
G2027770
UPC #
800549279802
Country of Origin
United Kingdom

Dimensions

Width
7 13/32 in
Depth
4 1/2 in
Height
6 in

Details

Item
IR Illuminator
Color
Black
For Use With
CCTV Camera
Input Power
24V AC
IP Rating
67
Indoor Detection Range
260 ft
Outdoor Detection Range
260 ft
Horizontal Alignment Angle
20 Degrees
Operating Temp.
-58 Degrees to 122 Degrees F

Description

IR Illuminator, Horizontal Alignment Angle 20 Degrees , Color Black, IP Rating 67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.