Zoro Homepage
This item is Discontinued.
Bosch IR Illuminator, 20 Degrees, 490 ft. Range UFLED20-8BD

IR Illuminator, 20 Degrees, 490 ft. Range (Discontinued)

  • Mfr # UFLED20-8BD
  • Zoro # G2027789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFLED20-8BD
Zoro #
G2027789
UPC #
800549279741
Country of Origin
United Kingdom

Dimensions

Width
7 13/32 in
Depth
4 1/2 in
Height
6 in

Details

Item
IR Illuminator
Color
Black
Indoor Detection Range
490 ft
Outdoor Detection Range
490 ft
Operating Temp.
-58 Degrees to 122 Degrees F
For Use With
CCTV Camera
IP Rating
67
Input Power
24V AC
Horizontal Alignment Angle
20 Degrees

Description

IR Illuminator, Horizontal Alignment Angle 20 Degrees , Color Black, IP Rating 67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.