Zoro Homepage
This item is Discontinued.
Bosch IR Illuminator, 95 Degrees, 65 ft. Range UFLED95-WBD

IR Illuminator, 95 Degrees, 65 ft. Range (Discontinued)

  • Mfr # UFLED95-WBD
  • Zoro # G2027676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFLED95-WBD
Zoro #
G2027676
UPC #
800549279895
Country of Origin
United Kingdom

Dimensions

Width
7 13/32 in
Depth
4 1/2 in
Height
6 in

Details

Item
IR Illuminator
Color
White
Indoor Detection Range
65 ft
Horizontal Alignment Angle
95 Degrees
IP Rating
67
For Use With
CCTV Camera
Input Power
24V AC
Outdoor Detection Range
65 ft
Operating Temp.
-58 Degrees to 122 Degrees F

Description

IR Illuminator, Horizontal Alignment Angle 95 Degrees , Color White, IP Rating 67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.