Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jig Saw Blade, Carbide, 5-1/4" L, T Shank

  • Mfr # T367XHM1

  • Zoro # G2387032


product price: $10.15
/ea
Sold in multiples of 5 for $50.75

Key Features

Material
Bi-Metal
Length
5-1/4"
Shank Type
T Shank
Teeth per Inch
5/7
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T367XHM1
Zoro #
G2387032
UPC #
000346493894
Country of Origin
Switzerland

Dimensions

Length
5-1/4"
Blade Width
3/8 in
Blade Thickness
0.05 in
Blade Length
5 1/8 in
Overall Length
5 1/4 in
Overall Thickness
0.05 in
Overall Width
3/8 in

Details

Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
5/7
Number of Pieces
1
For Use With Saw Type
Jig Saws
Number of Cutting Edges
1, 2
Application
Wood with Nails, Plywood, Particle Board 3/16" to 3-5/8", Metal 3/16" to 3/8", Non Ferrous Metal and Aluminum 5/64 to 1-1/4", Stainless Steel Up to 1/8", Fiber Cement Board 1/4" to 1/2"
Tip Material
Carbide
Primary Material Application
Nail-Embedded Wood
Metal Cutting Type
Thin Metal
Blade Shank Type
T Shank
Materials Cut
Aluminum, Fiber Cement, Nail-Embedded Wood, Non-Ferrous Metals, Stainless Steel, Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal, High Carbon Steel, High Speed Steel
For Workpiece Material
Aluminum, Fiber Cement, Nail-Embedded Wood, Non-Ferrous Metals, Stainless Steel, Wood
Compatible Product Type
Jig Saw

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Nail-Embedded Wood, Teeth per Inch 5/7, Blade Length 5 1/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.05 in, Materials Cut Aluminum, Fiber Cement, Nail-Embedded Wood, Non-Ferrous Metals, Stainless Steel, Wood, Tip Material Carbide, Blade Material Bi-Metal, High Carbon Steel, High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.