Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw, 2700 stroke/min, 18 V DC

  • Mfr # GST18V-47N

  • Zoro # G707045882


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Length of Stroke
1 in
Voltage
18 V DC
Handle Type
Barrel Grip
Includes
(1) Anti-Splinter Insert, (1) GST18V-47 18V Barrel-Grip Jig Saw, (1) Non-Marring Overshoe, (1) T-Shank Jig Saw Blade
Tool Length
10 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GST18V-47N
Zoro #
G707045882
UPC #
000346634723
Country of Origin
Hungary

Dimensions

Length of Stroke
1 in
Tool Length
10 1/5 in
Tool Width
3 in
Overall Length
10 3/16 in
Stroke Length
1 in
Overall Width
3 in

Details

Voltage
18 V DC
Handle Type
Barrel Grip
Includes
(1) Anti-Splinter Insert, (1) GST18V-47 18V Barrel-Grip Jig Saw, (1) Non-Marring Overshoe, (1) T-Shank Jig Saw Blade
Standards
CSA Listed, cUL Listed, ETL Listed Intertek, NOM Mexican, UL Listed
Item
Jigsaw
Brushless Motor
No
Features
4 Orbital-Action Settings, Aluminum Gearbox with Insulated Cover, Auto-Stop, Dust Blower, Extended Upfront Soft-Grip Areas, Large Die-Cast Aluminum Footplate, LED Light, Long Stroke Length, Tool-Free Blade-Change System
Speed Control
Variable
Tool Weight
4 lb
Variable Speed
Yes
Min. Strokes per Minute
550 stroke/min
Charger Included
No
Blade Shank Type
T-Shank
Number of Batteries Included
0
Max. Strokes per Minute
2,700 stroke/min
Power Source
Cordless
Throttle Type
Dial
Stroke Type
Orbital
Cordless Tool Kit Contents
(1) Bare Tool
Motor Type
Brushed
Stroke Rate - Minimum
550 stroke/min
Includes Battery
Tool Only
Stroke Rate - Maximum
2,700 stroke/min
Number of Chargers Included
0

Description

Jigsaw, Voltage 18 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 2,700 stroke/min, Min. Strokes per Minute 550 stroke/min, Variable Speed Yes, Throttle Type Dial, Standards CSA Listed, cUL Listed, ETL Listed Intertek, NOM Mexican, UL Listed, Tool Length 10 1/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.