Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw, 3300 stroke/min, 18 V DC

  • Mfr # GST18V-37N

  • Zoro # G815854963


original price: $129.00
31% off
new price: $89.00
/ea
Free Shipping & Returns

Key Features

Speed Control
Variable
Handle Type
Top Handle
Includes
Bosch GST18V-37 18V Brushless Top-Handle Jig Saw
Tool Weight
3.5 lb
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GST18V-37N
Zoro #
G815854963
UPC #
0000346820041
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Length
8 1/8 in
Stroke Length
3/4 in

Details

Speed Control
Variable
Handle Type
Top Handle
Item
Jigsaw
Includes
Bosch GST18V-37 18V Brushless Top-Handle Jig Saw
Tool Weight
3.5 lb
Power Source
Cordless
Features
Ampshare(TM) System - Battery System Designed to Be Multi Brand Compatible Across Many Cordless Products to Make Managing your Workday Easier, Brushless Motor - Delivers upto 3,300 Strokes Per Minute of Speed, Four Stage Orbital Action - Delivers Varied Blade Strokes and Gives Workers Greater Cut Versatility and Control, Led Light and Blower Function - to Keep the Cut Line Visible and Free of Dust, Tool Free Blade Change - for Fast and Easy Blade Swaps, Variable Speed Dial - Controls the Operating Speed for More Controlled Cutting
Voltage
18 V DC
Blade Shank Type
T-Shank
Number of Chargers Included
0
Battery Platform
AMPShare 18V
Stroke Rate - Minimum
0 stroke/min
Bevel Tilt Direction
Left, Right
Bevel Angle - Right
45 Degrees
Includes Battery
Tool Only
Bevel Angle - Left
45 Degrees
Motor Type
Brushless
Battery Chemistry
Li-Ion
Stroke Rate - Maximum
3,300 stroke/min
Battery Type
Pouch
Stroke Type
Orbital
Number of Batteries Included
0

Description

Top-Handle Jig Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.