Zoro Homepage

Jigsaw, 3500 stroke/min, 18 V DC

  • Mfr # GST18V-50N

  • Zoro # G411379679


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Length of Stroke
1 in
Tool Weight
4.4 lb
Cordless Tool Kit Contents
Anti-Splinter Insert, GST18V-50 18V Brushless Top-Handle Jig Saw, Plastic Overshoe, T-Shank Jig Saw Blade
Features
AMPShare(TM) System - Designed to be Multi-Brand Compatible across many Cordless Products to make Managing your Work Day Easier, AMPShare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from AMPShare(TM) Brands, Brushless Motor - Maximizes Battery Runtime in Extended Applications, Corded Performance - Delivers a Cutting Capability upto 4.9 in in Wood, Dust Blower - Keeps the Cut Line Visible and Free of Dust, Four Orbital-Action Settings - Delivers Varied Blade Strokes, Large Die-Cast Aluminum Footplate - Includes a No-Mar Plastic Overshoe for Greater Stability, LED Light - Illuminates the Cut Line in Dark Work Areas, Powerful 18V Jig Saw Design - Delivers upto 3500 No-Load Strokes per Minute, Tool-Free Blade-Change System - Permits Fast, Convenient Blade Insertion and Ejection, Variable-Speed Control - Provides a Dial to Control Operating Speed, from 0 to 3500 No-Load Strokes Per Minute, Variable-Speed Trigger - Provides Further Control Over the Operating Speed by Feathering the Trigger
Speed Control
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GST18V-50N
Zoro #
G411379679
UPC #
000346806861
Country of Origin
China

Dimensions

Length of Stroke
1 in
Tool Width
3 1/10 in
Tool Length
8 23/50 in
Overall Length
8 7/16 in
Overall Width
3 1/8 in
Stroke Length
1 in

Details

Tool Weight
4.4 lb
Cordless Tool Kit Contents
Anti-Splinter Insert, GST18V-50 18V Brushless Top-Handle Jig Saw, Plastic Overshoe, T-Shank Jig Saw Blade
Features
AMPShare(TM) System - Designed to be Multi-Brand Compatible across many Cordless Products to make Managing your Work Day Easier, AMPShare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from AMPShare(TM) Brands, Brushless Motor - Maximizes Battery Runtime in Extended Applications, Corded Performance - Delivers a Cutting Capability upto 4.9 in in Wood, Dust Blower - Keeps the Cut Line Visible and Free of Dust, Four Orbital-Action Settings - Delivers Varied Blade Strokes, Large Die-Cast Aluminum Footplate - Includes a No-Mar Plastic Overshoe for Greater Stability, LED Light - Illuminates the Cut Line in Dark Work Areas, Powerful 18V Jig Saw Design - Delivers upto 3500 No-Load Strokes per Minute, Tool-Free Blade-Change System - Permits Fast, Convenient Blade Insertion and Ejection, Variable-Speed Control - Provides a Dial to Control Operating Speed, from 0 to 3500 No-Load Strokes Per Minute, Variable-Speed Trigger - Provides Further Control Over the Operating Speed by Feathering the Trigger
Speed Control
Variable
Includes
Anti-Splinter Insert, GST18V-50 18V Brushless Top-Handle Jig Saw, Plastic Overshoe, T-Shank Jig Saw Blade
Voltage
18 V DC
Bevel Angle Range
45 Degrees Left; 45 Degrees Right
Battery Series
CORE18V(R)
Stroke Type
Orbital
Number of Batteries Included
0
Handle Type
Top Handle
Charger Included
No
Item
Jigsaw
Power Source
Cordless
Variable Speed
Yes
Brushless Motor
Yes
Min. Strokes per Minute
0 stroke/min
Max. Strokes per Minute
3,500 stroke/min
Throttle Type
Variable-Speed Trigger
Blade Shank Type
T-Shank
Number of Chargers Included
0
Motor Type
Brushless
Stroke Rate - Minimum
0 stroke/min
Includes Battery
Tool Only
Stroke Rate - Maximum
3,500 stroke/min

Description

Jigsaw, Voltage 18 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents Anti-Splinter Insert, GST18V-50 18V Brushless Top-Handle Jig Saw, Plastic Overshoe, T-Shank Jig Saw Blade, Number of Batteries Included 0, Battery Model No. Not Applicable, Battery Capacity Not Applicable, Battery Series CORE18V(R), Charger Included No, Charger Model Not Applicable, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,500 stroke/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.