Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blade, 5-1/4 In. L, T-Shank, PK5

  • Mfr # T318A

  • Zoro # G3063995


product price: $12.79
/pk 5, $2.56/ea

Key Features

Material
High Speed Steel
Length
5-1/4"
Shank Type
T Shank
Teeth per Inch
24
For Use With Saw Type
Jig Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T318A
Zoro #
G3063995
UPC #
000346270969
Country of Origin
Switzerland

Dimensions

Length
5-1/4"
Blade Width
3/8 in
Blade Thickness
0.04 in
Blade Length
5 1/4 in
Overall Width
3/8 in
Overall Thickness
0.04 in
Overall Length
132 mm

Details

Item
Jigsaw Blade
Material
High Speed Steel
Shank Type
T Shank
Teeth per Inch
24
For Use With Saw Type
Jig Saws
Primary Saw Application
Metal
Number of Cutting Edges
1
Application
Straight Cuts in Metal and Sandwich Materials up to 2-1/2"
Number of Pieces
1
Primary Material Application
General Metal
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Metal Cutting Type
Solid Stock, Thick Metal, Thin Metal
Tip Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Blade Shank Type
T Shank
Blade Material
High Carbon Steel
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals
Compatible Product Type
Jig Saw

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 24, Blade Length 5 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Bi-Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.