Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blade Set, 1-1/2 In. L, T-Shank

  • Mfr # T30C

  • Zoro # G2210573


product price: $40.49
/ea

Key Features

Material
High Carbon Steel
Length
1-1/2"
Shank Type
T Shank
Teeth per Inch
10, 11/14, 12, 17/24, 6
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30C
Zoro #
G2210573
UPC #
000346486940
Country of Origin
Switzerland

Dimensions

Length
1-1/2"
Blade Length
(1) 3 1/4 in, (1) 3 in, (1) 4 1/2 in, (2) 3 5/8 in, (4) 4 in
Overall Length
3 in, 3 5/8 in, 4 in

Details

Item
Jig Saw Blade Set
Material
High Carbon Steel
Shank Type
T Shank
Teeth per Inch
10, 11/14, 12, 17/24, 6
Number of Cutting Edges
1
Application
Straight Splinter Free Fine Cuts in Hard and Soft Wood, Plastics, OSB, Plywood, Laminated Particleboard and Curved Cuts in Soft Wood, Straight Cuts in Sheet Metal 10 to 16 ga., 1/16 to 1/8" Metals and Pipes
For Use With Saw Type
Jig Saws
Primary Saw Application
General Purpose
Includes
(2) T 308 B Extra-Clean for Hard Wood, (4) T 101 B Clean for Wood, (4) T 101 BF Clean for Hard Wood, (4) T 101 D Clean for Wood, (4) T 118 A Basic for Metal, (4) T 118 B Basic for Metal, (4) T 119 BO Basic for Wood, (4) T 144 D Speed for Wood
Number of Pieces
30
Materials Cut
Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
Cutting Edge Style
Flexible for Curved Cuts, Rigid for Straight Cuts
Metal Cutting Type
Thick Metal, Thin Metal
Tip Material
Metal
Primary Material Application
Wood
Blade Shank Type
T Shank
Blade Material
High Carbon Steel
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
Compatible Product Type
Jig Saw

Description

Jigsaw Blade Set, Material High Carbon Steel, High Speed Steel, Bimetal, Primary Saw Application General Purpose, Shank Type T, Teeth per Inch 6, 10, 14, 24, Length 1-1/2 In., Application Straight Splinter Free Fine Cuts in Hard and Soft Wood, Plastics, OSB, Plywood, Laminated Particleboard and Curved Cuts in Soft Wood, Straight Cuts in Sheet Metal 10 to 16 ga., 1/16 to 1/8 In. Metals and Pipes, Includes (10) Each Mfr. No. T101B, (5) Each Mfr. No. T101D, T118A, T118B,T144D, Clear Plastic Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.