Jigsaw Blade Set, High Carbon Steel, PK5
Mfr # U502A5
Zoro # G2463072
product price: $9.69
/pk 5, $1.94/eaKey Features
Material
High Carbon Steel
Length
2-3/4", 3-5/8"
Shank Type
U Shank
Teeth per Inch
10, 11/14, 17/4, 20, 6
Primary Saw Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U502A5
Zoro #
G2463072
UPC #
000346317411
Country of Origin
Switzerland
Dimensions
Length
2-3/4", 3-5/8"
Blade Length
(1) 2 3/4 in, (2) 3 1/8 in, (2) 3 5/8 in
Overall Length
3 in, 3 5/8 in, 4 in
Details
Item
Jig Saw Blade Set
Material
High Carbon Steel
Shank Type
U Shank
Teeth per Inch
10, 11/14, 17/4, 20, 6
Primary Saw Application
General Purpose
Application
Miter, Straight or Curved Cuts
Includes
U101B, U118A, U118B, U144CD, U19BO
Number of Cutting Edges
1
For Use With Saw Type
Jig Saws
Number of Pieces
5
Tip Material
Metal
Metal Cutting Type
Thin Metal
Materials Cut
Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
Cutting Edge Style
Flexible for Curved Cuts, Rigid for Straight Cuts
Blade Shank Type
U Shank
Primary Material Application
General Purpose
Blade Material
High Carbon Steel
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
Compatible Product Type
Jig Saw
Description
Jigsaw Blade Set, Material High Carbon Steel, Primary Saw Application General Purpose, Shank Type U, Teeth per Inch 6, 10, 14, 20, 24, Length 2-3/4, 3-5/8 In., Application Miter, Straight or Curved Cuts, Includes Mfr. No. U101B, U144CD, U19BO, U118A, U118B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.