Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blade, T-Shank, 3-1/4 In. L

  • Mfr # T118AHM1

  • Zoro # G2959625


product price: $12.39
/ea

Key Features

Material
Bi-Metal
Length
3-1/4"
Shank Type
T Shank
Teeth per Inch
24
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T118AHM1
Zoro #
G2959625
UPC #
000346336634
Country of Origin
Switzerland

Dimensions

Length
3-1/4"
Blade Length
3 1/4 in
Blade Width
3/8 in
Blade Thickness
0.04 in
Overall Length
3 1/4 in
Overall Width
3/8 in
Overall Thickness
0.04 in

Details

Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
24
Primary Saw Application
Metal
For Use With Saw Type
Jig Saws
Application
Stainless Steel 3/64 to 5/64", Steel and Non Ferrous Metals 1/16 to 1/8"
Number of Cutting Edges
1
Number of Pieces
1
Tip Material
Carbide
Blade Shank Type
T Shank
Materials Cut
Non-Ferrous Metals, Stainless Steel
Metal Cutting Type
Solid Stock
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Stainless Steel
Blade Material
Bi-Metal
For Workpiece Material
Non-Ferrous Metals, Stainless Steel
Compatible Product Type
Jig Saw

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Stainless Steel, Teeth per Inch 24, Blade Length 3 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Non-Ferrous Metals, Stainless Steel, Tip Material Carbide, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.