Jigsaw Blade, T-Shank, 3-1/4 In. L
Mfr # T130RF1
Zoro # G2987914
product price: $8.59
/eaKey Features
Material
Carbide
Length
3-1/4"
Shank Type
T Shank
Primary Saw Application
Specialty
For Use With Saw Type
Jig Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T130RF1
Zoro #
G2987914
UPC #
000346317404
Country of Origin
Switzerland
Dimensions
Length
3-1/4"
Blade Length
3 1/4 in
Blade Thickness
0.03 in
Blade Width
5/16 in
Overall Thickness
0.03 in
Overall Length
3 1/4 in
Overall Width
5/16 in
Details
Item
Jigsaw Blade
Material
Carbide
Shank Type
T Shank
Primary Saw Application
Specialty
For Use With Saw Type
Jig Saws
Application
Ceramics, Glass, Fiberglass 3/64 to 5/8"
Number of Cutting Edges
1
Number of Pieces
1
Primary Material Application
Ceramics
Metal Cutting Type
Solid Stock
Materials Cut
Masonry, Tile
Cutting Edge Style
Rigid for Straight Cuts
Tip Material
Carbide Grit
Blade Shank Type
T Shank
Blade Material
Carbide
For Workpiece Material
Ceramics, Masonry, Tile
Compatible Product Type
Jig Saw
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Ceramics, Teeth per Inch Not Applicable, Blade Length 3 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.03 in, Materials Cut Masonry, Tile, Tip Material Carbide Grit, Blade Material Carbide, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.