Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5

  • Mfr # T308B

  • Zoro # G2111261


product price: $9.99
/pk 5, $2.00/ea

Key Features

Material
High Carbon Steel
Length
4-1/2"
Shank Type
T Shank
Teeth per Inch
12
Primary Saw Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T308B
Zoro #
G2111261
UPC #
000346381405
Country of Origin
Switzerland

Dimensions

Length
4-1/2"
Blade Thickness
0.05 in
Blade Length
4 1/2 in
Blade Width
3/8 in
Overall Thickness
0.05 in
Overall Width
3/8 in
Overall Length
4 5/8 in

Details

Item
Jigsaw Blade
Material
High Carbon Steel
Shank Type
T Shank
Teeth per Inch
12
Primary Saw Application
Wood
Number of Cutting Edges
1
For Use With Saw Type
Jig Saws
Application
Wood, Laminated, Particleboard and MDF
Number of Pieces
1
Materials Cut
Laminates, Plastic, Wood
Cutting Edge Style
Rigid for Straight Cuts
Tip Material
Bi-Metal
Metal Cutting Type
Solid Stock
Primary Material Application
Wood
Blade Shank Type
T Shank
Blade Material
High Carbon Steel
Compatible Product Type
Jig Saw
For Workpiece Material
Laminates, Plastic, Wood

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 12, Blade Length 4 1/2 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Laminates, Plastic, Wood, Tip Material Bi-Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.