Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blade, T-Shank, 4 In. L, PK3

  • Mfr # T123X3

  • Zoro # G3376195


product price: $7.19
/pk 3, $2.40/ea

Key Features

Material
Metal
Length
4"
Shank Type
T Shank
Teeth per Inch
10/24
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T123X3
Zoro #
G3376195
UPC #
000346303797
Country of Origin
Switzerland

Dimensions

Length
4"
Blade Width
5/16 in
Blade Thickness
0.04 in
Blade Length
4 in
Overall Thickness
0.04 in
Overall Width
5/16 in
Overall Length
4 in

Details

Item
Jigsaw Blade
Material
Metal
Shank Type
T Shank
Teeth per Inch
10/24
Primary Saw Application
Metal
Number of Cutting Edges
1
For Use With Saw Type
Jig Saws
Application
Sheet Metal up to 8 ga., Metal 5/64 to 3/8", Stainless Steel 1/16 to 1/8", Nonferrous Metal 5/64 to 3/4", Plastics 1/16" - 1-1
Number of Pieces
1
Primary Material Application
General Metal
Cutting Edge Style
Rigid for Straight Cuts
Tip Material
Bi-Metal
Materials Cut
Non-Ferrous Metals, Plastic, Sheet Metal, Stainless Steel
Metal Cutting Type
Thick Metal, Thin Metal
Blade Shank Type
T Shank
Blade Material
Bi-Metal
For Workpiece Material
Non-Ferrous Metals, Plastic, Sheet Metal, Stainless Steel
Compatible Product Type
Jig Saw

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 10/24, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thick Metal, Thin Metal, Blade Thickness 0.04 in, Materials Cut Non-Ferrous Metals, Plastic, Sheet Metal, Stainless Steel, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.