Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blade, T-Shank, 6 In. L, PK5

  • Mfr # T344DP

  • Zoro # G1309935


product price: $28.49
/pk 5, $5.70/ea

Key Features

Material
High Carbon Steel
Length
6"
Shank Type
T Shank
Teeth per Inch
6
Primary Saw Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T344DP
Zoro #
G1309935
UPC #
000346345872
Country of Origin
Switzerland

Dimensions

Length
6"
Blade Length
6 in
Blade Width
5/16 in
Blade Thickness
0.07 in
Overall Thickness
0.07 in
Overall Width
5/16 in
Overall Length
6 in

Details

Item
Jigsaw Blade
Material
High Carbon Steel
Shank Type
T Shank
Teeth per Inch
6
Primary Saw Application
Wood
Number of Cutting Edges
1
For Use With Saw Type
Jig Saws
Application
For Right Angle Cuts on Soft/hard Woods, Laminated, Particleboard and Plywood up to 4" Thick
Number of Pieces
1
Primary Material Application
Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Shank Type
T Shank
Tip Material
Bi-Metal
Materials Cut
Nail-Embedded Wood, Wood
Metal Cutting Type
Solid Stock
Blade Material
Carbide
Compatible Product Type
Jig Saw
For Workpiece Material
Nail-Embedded Wood, Wood

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 6, Blade Length 6 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.07 in, Materials Cut Nail-Embedded Wood, Wood, Tip Material Bi-Metal, Blade Material Carbide, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.