Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blade, T-Shank, Bimetal, PK5

  • Mfr # T101BF

  • Zoro # G3361766


product price: $15.29
/pk 5, $3.06/ea

Key Features

Material
Bi-Metal
Length
4"
Shank Type
T Shank
Teeth per Inch
10
For Use With Saw Type
Jig Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T101BF
Zoro #
G3361766
UPC #
000346271119
Country of Origin
Switzerland

Dimensions

Length
4"
Blade Length
4 in
Blade Thickness
0.05 in
Blade Width
5/16 in
Overall Thickness
0.05 in
Overall Length
4 in
Overall Width
5/16 in

Details

Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
10
For Use With Saw Type
Jig Saws
Primary Saw Application
Wood
Number of Cutting Edges
1
Application
Straight Fine Cuts in Plywood, Plastics, Fiberboard, Laminated Particleboard and Fiberglass
Number of Pieces
1
Tip Material
Bi-Metal
Primary Material Application
Wood
Blade Shank Type
T Shank
Metal Cutting Type
Solid Stock
Materials Cut
Laminates, Plastic, Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Compatible Product Type
Jig Saw
For Workpiece Material
Laminates, Plastic, Wood

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Laminates, Plastic, Wood, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.