Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blade, T-Shank, Bimetal, PK5

  • Mfr # T111CF

  • Zoro # G2556206


product price: $12.19
/pk 5, $2.44/ea

Key Features

Material
Bi-Metal
Length
4"
Shank Type
T Shank
Teeth per Inch
8
Application
Straight and Curve Cuts in Wood and Particleboard up to 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T111CF
Zoro #
G2556206
UPC #
000346272086
Country of Origin
Switzerland

Dimensions

Length
4"
Blade Thickness
0.04 in
Blade Length
4 in
Blade Width
5/16 in
Overall Thickness
0.04 in
Overall Width
5/16 in
Overall Length
4 in

Details

Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
8
Application
Straight and Curve Cuts in Wood and Particleboard up to 2-3/8"
For Use With Saw Type
Jig Saws
Primary Saw Application
Wood
Number of Cutting Edges
1
Number of Pieces
1
Primary Material Application
Wood
Tip Material
Bi-Metal
Metal Cutting Type
Solid Stock
Materials Cut
Nail-Embedded Wood, Plastic
Blade Shank Type
T Shank
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
For Workpiece Material
Nail-Embedded Wood, Plastic
Compatible Product Type
Jig Saw

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 8, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Nail-Embedded Wood, Plastic, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.