Zoro Homepage

JigsawBlade, L:3"; 3.25"; 4", PK5

  • Mfr # TPW005

  • Zoro # G507046058


product price: $11.85
/pk 5, $2.37/ea

Key Features

Material
Bi-Metal, High Carbon Steel, High Speed Steel
Shank Type
T Shank
Teeth per Inch
10, 14, 20, 8
Number of Pieces
5
For Use With Saw Type
Jig Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW005
Zoro #
G507046058
UPC #
000346659368
Country of Origin
Switzerland

Dimensions

Blade Thickness
0.04 in
Blade Length
3 in, 3 1/4 in, 4 in
Overall Thickness
0.04 in
Overall Length
3 in, 3 1/4 in, 4 in

Details

Item
Jigsaw Blade
Material
Bi-Metal, High Carbon Steel, High Speed Steel
Shank Type
T Shank
Teeth per Inch
10, 14, 20, 8
Number of Pieces
5
For Use With Saw Type
Jig Saws
Includes
(1) T101AO, (1) T101BF, (1) T101BIF, (1) T101BR, (1) T101C
Blade Material
Bi-Metal, High Speed Steel, High Carbon Steel
Materials Cut
Laminates, Wood
Blade Shank Type
T Shank
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Wood
Compatible Product Type
Jig Saw
For Workpiece Material
Laminates, Wood
Metal Cutting Type
Solid Stock

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, 14, 20, 8, Blade Length 3 in, 3 1/4 in, 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width Not Applicable, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Laminates, Wood, Tip Material Not Applicable, Blade Material Bi-Metal, High Speed Steel, High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.