Shop BOSCH
See all product information
Create Account
JigsawBlade, L:4", Bi-Metal, PK100, TPI:6
- Mfr # T101D100
- Zoro # G0778359
product price:Â
$
142.99
/pk of 100, $1.43/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
High Carbon Steel
Length
4 in
Shank Type
T Shank
Teeth per Inch
6
Primary Saw Application
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T101D100
- Zoro #
- G0778359
- UPC #
- 000346261417
- Country of Origin
- United States
- Item
- Jigsaw Blade
- Material
- High Carbon Steel
- Shank Type
- T Shank
- Teeth per Inch
- 6
- Primary Saw Application
- Wood
- Application
- Hard/Soft Woods, Plywood, OSB, Plastics 1/4" to 2-3/8"
- Number of Pieces
- 1
- Cutting Edge Style
- Rigid for Straight Cuts
- Blade Shank Type
- T Shank
- Materials Cut
- Plastic, Wood
- Tip Material
- Bi-Metal
- Primary Material Application
- Wood
- Metal Cutting Type
- Solid Stock
- Blade Material
- High Carbon Steel
- For Workpiece Material
- Plastic, Wood
- Shell Material
- High Carbon Steel
- Traction Material
- High Carbon Steel
Dimensions
- Length
- 4 in
- Blade Width
- 5/16 in
- Blade Thickness
- 0.06 in
- Blade Length
- 4 in
- Overall Length
- 4 in
- Overall Thickness
- 0.06 in
- Overall Width
- 5/16 in
- Wire Rope Length
- 4 in
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.06 in, Materials Cut Plastic, Wood, Tip Material Bi-Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.