Shop BOSCH
See all product information
Create Account
JigsawBlade, L:4", Bi-Metal, PK3, TPI:14
- Mfr # T101A3
- Zoro # G3267175
product price:Â
$
10.69
/pk of 3, $3.56/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
High Speed Steel
Length
4 in
Shank Type
T Shank
Teeth per Inch
14
Primary Saw Application
Specialty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T101A3
- Zoro #
- G3267175
- UPC #
- 000346305210
- Country of Origin
- United States
- Item
- Jigsaw Blade
- Material
- High Speed Steel
- Shank Type
- T Shank
- Teeth per Inch
- 14
- Primary Saw Application
- Specialty
- Application
- HDPE Sheets 5/64" to 3/4"
- Number of Pieces
- 1
- Primary Material Application
- Plastic
- Metal Cutting Type
- Solid Stock
- Blade Shank Type
- T Shank
- Materials Cut
- Plastic, Wood
- Tip Material
- Bi-Metal
- Cutting Edge Style
- Rigid for Straight Cuts
- Blade Material
- Bi-Metal
- For Workpiece Material
- Plastic, Wood
- Shell Material
- High Speed Steel
Dimensions
- Length
- 4 in
- Blade Width
- 5/16 in
- Blade Length
- 4 in
- Blade Thickness
- 0.05 in
- Overall Width
- 5/16 in
- Overall Thickness
- 0.05 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Plastic, Teeth per Inch 14, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Plastic, Wood, Tip Material Bi-Metal, Blade Material Bi-Metal, Number of Pieces 1, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.