JigsawBlade, L:4", Bi-Metal, PK5, TPI:8
- Mfr # T111C
- Zoro # G3381621
product price:Â
$
7.79
/pk of 5, $1.56/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
High Carbon Steel
Length
4 in
Shank Type
T Shank
Teeth per Inch
8
Primary Saw Application
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T111C
- Zoro #
- G3381621
- UPC #
- 000346270839
- Country of Origin
- Korea, Republic of
- Item
- Jigsaw Blade
- Material
- High Carbon Steel
- Shank Type
- T Shank
- Teeth per Inch
- 8
- Primary Saw Application
- Wood
- For Use With Saw Type
- Jig Saws
- Number of Cutting Edges
- 1
- Application
- Straight Coarse Cuts in Wood and Plastics
- Number of Pieces
- 1
- Blade Shank Type
- T Shank
- Cutting Edge Style
- Rigid for Straight Cuts
- Materials Cut
- Wood
- Tip Material
- Bi-Metal
- Metal Cutting Type
- Solid Stock
- Primary Material Application
- Wood
- Blade Material
- High Carbon Steel
- Compatible Product Type
- Jig Saw
- For Workpiece Material
- Wood
- Shell Material
- High Carbon Steel
Dimensions
- Length
- 4 in
- Blade Thickness
- 0.05 in
- Blade Width
- 5/16 in
- Blade Length
- 4 in
- Overall Thickness
- 0.05 in
- Overall Width
- 5/16 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 8, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Wood, Tip Material Bi-Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.