Shop BOSCH
See all product information
Create Account
JigsawBlade, L:4.625", Bi-Metal, PK100
- Mfr # T127DF100
- Zoro # G0606798
product price:Â
$
212.99
/pk of 100, $2.13/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Bi-Metal
Length
4 5/8 in
Shank Type
T Shank
Teeth per Inch
8
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T127DF100
- Zoro #
- G0606798
- UPC #
- 346176117
- Country of Origin
- United States
- Item
- Jigsaw Blade
- Material
- Bi-Metal
- Shank Type
- T Shank
- Teeth per Inch
- 8
- Primary Saw Application
- Metal
- Application
- Metalworking
- Number of Pieces
- 1
- Cutting Edge Style
- Rigid for Straight Cuts
- Tip Material
- Bi-Metal
- Primary Material Application
- Aluminum & Soft Metals
- Materials Cut
- Aluminum, Plastic
- Blade Shank Type
- T Shank
- Metal Cutting Type
- Thin Metal
- Blade Material
- High Speed Steel
- For Workpiece Material
- Aluminum, Plastic, Soft Metals
- Shell Material
- Bi-Metal
Dimensions
- Length
- 4 5/8 in
- Blade Width
- 5/16 in
- Blade Thickness
- 0.04 in
- Blade Length
- 4 5/8 in
- Overall Width
- 5/16 in
- Overall Length
- 4 5/8 in
- Overall Thickness
- 0.04 in
- Wire Rope Length
- 4 5/8 in
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Aluminum & Soft Metals, Teeth per Inch 8, Blade Length 4 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Aluminum, Plastic, Tip Material Bi-Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.