Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, Black Oxide, 4-3/8 in. L

  • Mfr # BL2146

  • Zoro # G4103009


product price: $2.75
/ea

Key Features

Overall Length
4 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
19/64 in
Shank Dia.
19/64 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2146
Zoro #
G4103009
UPC #
000346331394
Country of Origin
China

Dimensions

Overall Length
4 3/8 in
Drill Bit Size
19/64 in
Shank Dia.
19/64 in
Flute Length
3 3/8 in
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
3 3/8 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2969
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 135 Degrees , Decimal Equivalent 0.2969, Fractional Inch, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.