Jobber Length Drill Bit 10pk., PK2
Mfr # TI2131
Zoro # G3676149
product price: $2.45
/pk 2, $1.23/eaSold in multiples of 10 for $24.50
Key Features
Drill Bit Point Angle
118°
Drill Bit Size
#29
Shank Dia.
0.062 inches
Number of Pieces
10
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI2131
Zoro #
G3676149
UPC #
346318746
Country of Origin
China
Dimensions
Overall Length
1.875 inches
Drill Bit Size
#29
Shank Dia.
0.062 inches
Details
Item
1/16In Titanium SP Jobber Drill Bit,PK10
Drill Bit Point Angle
118°
Number of Pieces
10
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
1/16In Titanium SP Jobber Drill Bit,PK10, Drill Bit Size #29, Wire, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.