Jobber Length Drill Bit 10pk.
Mfr # TI2136
Zoro # G3676191
product price: $3.35
/eaSold in multiples of 10 for $33.50
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#17
Shank Dia.
0.140 inches
Number of Pieces
10
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TI2136
Zoro #
G3676191
UPC #
346318791
Country of Origin
China
Dimensions
Overall Length
2.875 inches
Drill Bit Size
#17
Shank Dia.
0.140 inches
Details
Item
9/64In Titanium SP Jobber Drill Bit,PK10
Drill Bit Point Angle
135°
Number of Pieces
10
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
9/64In Titanium SP Jobber Drill Bit,PK10, Drill Bit Size #17, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.