Zoro Homepage

Jobber Length Drill Bit 10pk.

  • Mfr # TI2138

  • Zoro # G3676219


product price: $3.95
/ea
Sold in multiples of 10 for $39.50

Key Features

Overall Length
3.25 inches
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI2138
Zoro #
G3676219
UPC #
346318814
Country of Origin
China

Dimensions

Overall Length
3.25 inches

Details

Item
11/64In Titanium Jobber Drill Bit,PK10
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Number of Pieces
10

Description

11/64In Titanium Jobber Drill Bit,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.