Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit 10pk.

  • Mfr # TI2139

  • Zoro # G3676228


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#34
Shank Dia.
0.187 inches
Drill Bit Grouping
Drill Bit
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI2139
Zoro #
G3676228
UPC #
346318821
Country of Origin
China

Dimensions

Overall Length
3.5 inches
Drill Bit Size
#34
Shank Dia.
0.187 inches

Details

Item
3/16In Titanium SP Jobber Drill Bit,PK10
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Number of Pieces
10
Measurement System
Wire

Description

3/16In Titanium SP Jobber Drill Bit,PK10, Drill Bit Size #34, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.