Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit 10pk.

  • Mfr # TI2140

  • Zoro # G3676237


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#21
Shank Dia.
0.203 inches
Drill Bit Grouping
Drill Bit
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TI2140
Zoro #
G3676237
UPC #
346318838
Country of Origin
China

Dimensions

Overall Length
3.625 inches
Drill Bit Size
#21
Shank Dia.
0.203 inches

Details

Item
13/64In Titanium Jobber Drill Bit,PK10
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Number of Pieces
10
Measurement System
Wire

Description

13/64In Titanium Jobber Drill Bit,PK10, Drill Bit Size #21, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.