Jobber Length Drill Bit 10pk.
Mfr # TI2141
Zoro # G3676246
product price: $5.19
/eaSold in multiples of 10 for $51.90
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#16
Shank Dia.
0.218 inches
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI2141
Zoro #
G3676246
UPC #
346318845
Country of Origin
China
Dimensions
Overall Length
3.75 inches
Drill Bit Size
#16
Shank Dia.
0.218 inches
Details
Item
7/32In Titanium SP Jobber Drill Bit,PK10
Drill Bit Point Angle
135°
Number of Pieces
10
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
7/32In Titanium SP Jobber Drill Bit,PK10, Drill Bit Size #16, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.