Jobber Length Drill Bit 10pk.
Mfr # TI2142
Zoro # G3676255
product price: $5.69
/eaSold in multiples of 10 for $56.90
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#2
Number of Pieces
10
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI2142
Zoro #
G3676255
UPC #
346318852
Country of Origin
China
Dimensions
Overall Length
3.875 inches
Drill Bit Size
#2
Details
Item
15/64In Titanium Jobber Drill Bit,PK10
Drill Bit Point Angle
135°
Number of Pieces
10
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
15/64In Titanium Jobber Drill Bit,PK10, Drill Bit Size #2, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.