Jobber Length Drill Bit 12pk.
Mfr # TI4132
Zoro # G3676325
product price: $1.99
/eaSold in multiples of 12 for $23.88
Key Features
Overall Length
2 inches
Drill Bit Point Angle
118°
Drill Bit Size
#27
Shank Dia.
0.078 inches
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TI4132
Zoro #
G3676325
UPC #
346332674
Country of Origin
China
Dimensions
Overall Length
2 inches
Drill Bit Size
#27
Shank Dia.
0.078 inches
Details
Item
5/64In Titanium Jobber Drill Bit ,PK12
Drill Bit Point Angle
118°
Drill Bit Grouping
Drill Bit
Number of Pieces
12
Measurement System
Wire
Description
5/64In Titanium Jobber Drill Bit ,PK12, Drill Bit Size #27, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.