Jobber Length Drill Bit 12pk.
Mfr # TI4134
Zoro # G3676340
product price: $1.65
/eaSold in multiples of 12 for $19.80
Key Features
Drill Bit Point Angle
118°
Drill Bit Size
#26
Drill Bit Grouping
Drill Bit
Number of Pieces
12
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI4134
Zoro #
G3676340
UPC #
346332698
Country of Origin
China
Dimensions
Overall Length
2.625 inches
Drill Bit Size
#26
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118°
Drill Bit Grouping
Drill Bit
Number of Pieces
12
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #26, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.