Zoro Homepage

Jobber Length Drill Bit 12pk.

  • Mfr # TI4136

  • Zoro # G3676368


product price: $1.99
/ea
Sold in multiples of 12 for $23.88

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#2
Shank Dia.
0.140 inches
Drill Bit Grouping
Drill Bit
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI4136
Zoro #
G3676368
UPC #
346332711
Country of Origin
China

Dimensions

Overall Length
2.875 inches
Drill Bit Size
#2
Shank Dia.
0.140 inches

Details

Item
9/64In Titanium Jobber Drill Bit ,PK12
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Number of Pieces
12
Measurement System
Wire

Description

9/64In Titanium Jobber Drill Bit ,PK12, Drill Bit Size #2, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.