Jobber Length Drill Bit 12pk.
Mfr # TI4140
Zoro # G3676401
product price: $2.99
/eaSold in multiples of 12 for $35.88
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#20
Shank Dia.
0.203 inches
Number of Pieces
12
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TI4140
Zoro #
G3676401
UPC #
346332759
Country of Origin
China
Dimensions
Overall Length
3.625 inches
Drill Bit Size
#20
Shank Dia.
0.203 inches
Details
Item
13/64In Titanium Jobber Drill Bit,PK12
Drill Bit Point Angle
135°
Number of Pieces
12
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
13/64In Titanium Jobber Drill Bit,PK12, Drill Bit Size #20, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.