Zoro Homepage

Jobber Length Drill Bit 12pk.

  • Mfr # TI4141

  • Zoro # G3676410


product price: $2.95
/ea
Sold in multiples of 12 for $35.40

Key Features

Overall Length
3.75 inches
Drill Bit Point Angle
135°
Drill Bit Size
#31
Shank Dia.
0.218 inches
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI4141
Zoro #
G3676410
UPC #
346332766
Country of Origin
China

Dimensions

Overall Length
3.75 inches
Drill Bit Size
#31
Shank Dia.
0.218 inches

Details

Item
7/32In Titanium Jobber Drill Bit ,PK12
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Number of Pieces
12
Measurement System
Wire

Description

7/32In Titanium Jobber Drill Bit ,PK12, Drill Bit Size #31, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.