Jobber Length Drill Bit 12pk.
Mfr # TI4142
Zoro # G3676429
product price: $3.75
/eaSold in multiples of 12 for $45.00
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#13
Number of Pieces
12
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI4142
Zoro #
G3676429
UPC #
346332773
Country of Origin
China
Dimensions
Overall Length
3.875 inches
Drill Bit Size
#13
Details
Item
15/64In Titanium Jobber Drill Bit,PK12
Drill Bit Point Angle
135°
Number of Pieces
12
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
15/64In Titanium Jobber Drill Bit,PK12, Drill Bit Size #13, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.