Jobber Length Drill Bit 3pk.
Mfr # TI2144
Zoro # G3676270
product price: $7.59
/eaSold in multiples of 3 for $22.77
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#2
Shank Dia.
0.265 inches
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI2144
Zoro #
G3676270
UPC #
346332957
Country of Origin
China
Dimensions
Overall Length
4.125 inches
Drill Bit Size
#2
Shank Dia.
0.265 inches
Details
Item
17/64In Titanium SP Jobber Drill Bit,PK3
Drill Bit Point Angle
135°
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Measurement System
Wire
Description
17/64In Titanium SP Jobber Drill Bit,PK3, Drill Bit Size #2, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.