Jobber Length Drill Bit 3pk.
Mfr # TI2147
Zoro # G3676307
product price: $8.29
/eaSold in multiples of 3 for $24.87
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#16
Shank Dia.
0.312 inches
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI2147
Zoro #
G3676307
UPC #
346318876
Country of Origin
China
Dimensions
Overall Length
4.5 inches
Drill Bit Size
#16
Shank Dia.
0.312 inches
Details
Item
5/16In Titanium SP Jobber Drill Bit,PK3
Drill Bit Point Angle
135°
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Measurement System
Wire
Description
5/16In Titanium SP Jobber Drill Bit,PK3, Drill Bit Size #16, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.