Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit 3pk.

  • Mfr # TI2148

  • Zoro # G3134349


product price: $10.19
/ea
Sold in multiples of 3 for $30.57

Key Features

Drill Bit Point Angle
135°
Shank Dia.
0.328 inches
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TI2148
Zoro #
G3134349
UPC #
346332988
Country of Origin
China

Dimensions

Overall Length
4.625 inches
Shank Dia.
0.328 inches

Details

Item
21/64In Titanium SP Jobber Drill Bit,PK3
Drill Bit Point Angle
135°
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Number of Pieces
3

Description

21/64In Titanium SP Jobber Drill Bit,PK3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.