Zoro Homepage

Jobber Length Drill Bit 3pk.

  • Mfr # TI2149

  • Zoro # G3134358


product price: $10.69
/ea
Sold in multiples of 3 for $32.07

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#30
Shank Dia.
0.343 inches
Number of Pieces
3
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI2149
Zoro #
G3134358
UPC #
346332995
Country of Origin
China

Dimensions

Overall Length
4.75 inches
Drill Bit Size
#30
Shank Dia.
0.343 inches

Details

Item
11/32In Titanium SP Jobber Drill Bit,PK3
Drill Bit Point Angle
135°
Number of Pieces
3
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

11/32In Titanium SP Jobber Drill Bit,PK3, Drill Bit Size #30, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.