Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit 3pk.

  • Mfr # TI2150

  • Zoro # G3134367


product price: $11.79
/ea
Sold in multiples of 3 for $35.37

Key Features

Overall Length
4.875 inches
Drill Bit Point Angle
135°
Drill Bit Size
#15
Shank Dia.
0.359 inches
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI2150
Zoro #
G3134367
UPC #
346333008
Country of Origin
China

Dimensions

Overall Length
4.875 inches
Drill Bit Size
#15
Shank Dia.
0.359 inches

Details

Item
23/64In Titanium SP Jobber Drill Bit,PK3
Drill Bit Point Angle
135°
Number of Pieces
3
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

23/64In Titanium SP Jobber Drill Bit,PK3, Drill Bit Size #15, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.