Jobber Length Drill Bit 3pk.
Mfr # TI2151
Zoro # G3134376
product price: $11.39
/eaSold in multiples of 3 for $34.17
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#33
Shank Dia.
0.375 inches
Number of Pieces
3
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI2151
Zoro #
G3134376
UPC #
346318883
Country of Origin
China
Dimensions
Overall Length
5 inches
Drill Bit Size
#33
Shank Dia.
0.375 inches
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Number of Pieces
3
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #33, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.