Zoro Homepage

Jobber Length Drill Bit 6pk.

  • Mfr # TI4144

  • Zoro # G3676447


product price: $4.79
/ea
Sold in multiples of 6 for $28.74

Key Features

Overall Length
4.125 inches
Drill Bit Point Angle
135°
Drill Bit Size
#38
Shank Dia.
0.265 inches
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI4144
Zoro #
G3676447
UPC #
346332797
Country of Origin
China

Dimensions

Overall Length
4.125 inches
Drill Bit Size
#38
Shank Dia.
0.265 inches

Details

Item
17/64In Titanium SP Jobber Drill Bit,PK6
Drill Bit Point Angle
135°
Finish - Machining
TiN
Number of Pieces
6
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

17/64In Titanium SP Jobber Drill Bit,PK6, Drill Bit Size #38, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.