Jobber Length Drill Bit 6pk.
Mfr # TI4146
Zoro # G3676465
product price: $6.25
/eaSold in multiples of 6 for $37.50
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#29
Drill Bit Grouping
Drill Bit
Number of Pieces
6
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI4146
Zoro #
G3676465
UPC #
346332810
Country of Origin
China
Dimensions
Overall Length
4.375 inches
Drill Bit Size
#29
Details
Item
19/64In Titanium SP Jobber Drill Bit,PK6
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Number of Pieces
6
Measurement System
Wire
Description
19/64In Titanium SP Jobber Drill Bit,PK6, Drill Bit Size #29, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.