Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit 6pk.

  • Mfr # TI4148

  • Zoro # G3676480


product price: $6.45
/ea
Sold in multiples of 6 for $38.70

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#25
Shank Dia.
0.328 inches
Drill Bit Grouping
Drill Bit
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI4148
Zoro #
G3676480
UPC #
346332834
Country of Origin
China

Dimensions

Overall Length
4.625 inches
Drill Bit Size
#25
Shank Dia.
0.328 inches

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Number of Pieces
6
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #25, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.