Jobber Length Drill Bit 6pk.
Mfr # TI4152
Zoro # G3134400
product price: $10.19
/eaSold in multiples of 6 for $61.14
Key Features
Overall Length
5.125 inches
Drill Bit Point Angle
135°
Drill Bit Size
#36
Shank Dia.
0.375 inches
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI4152
Zoro #
G3134400
UPC #
346332872
Country of Origin
China
Dimensions
Overall Length
5.125 inches
Drill Bit Size
#36
Shank Dia.
0.375 inches
Details
Item
25/64In SP Jobber 3/8 Red Drill Bit,PK6
Drill Bit Point Angle
135°
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Number of Pieces
6
Measurement System
Wire
Description
25/64In SP Jobber 3/8 Red Drill Bit,PK6, Drill Bit Size #36, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.