Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit 6pk.

  • Mfr # TI4153

  • Zoro # G3134419


product price: $10.35
/ea
Sold in multiples of 6 for $62.10

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#19
Shank Dia.
0.375 inches
Drill Bit Grouping
Drill Bit
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TI4153
Zoro #
G3134419
UPC #
346332889
Country of Origin
China

Dimensions

Overall Length
5.25 inches
Drill Bit Size
#19
Shank Dia.
0.375 inches

Details

Item
13/32In SP Jobber 3/8 Red Drill Bit,PK6
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Number of Pieces
6
Measurement System
Wire

Description

13/32In SP Jobber 3/8 Red Drill Bit,PK6, Drill Bit Size #19, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.